Wika 213.40 Forged Brass Industrial Gauge ~ 0 To 60 PSI, 2 1/2"

Representative image only.

Wika 213.40 Forged Brass Industrial Gauge ~ 0 To 60 PSI, 2 1/2"

Wika | Mfr: 9310690| Item: 6843282

Accurately measure pressure in heavy industrial environments

₹14,600.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹14,600.00INR / Each

Buy It Together

Current Item

Wika 213.40 Forged Brass Industrial Gauge ~ 0 To 60 PSI, 2 1/2"
Wika 213.40 Forged Brass Industrial Gauge ~ 0 To 60 PSI, 2 1/2"
6843282

₹14,600.00INR / Each
+ + =
Total Price 66300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • NEMA 4X (IP65) rated
  • 1 year warranty

More About this Item

These high-quality gauges are intended for use in adverse service conditions where pulsation or vibration exists. The solid forged-brass case and socket is resistant to shock and vibration, and is suitable for hydraulics and compressors. Liquid fill is glycerine.

1 Year Warranty
Specifications
  • Accuracy±2-1-2% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)60
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (DegreeC)60
  • Liquid FillGlycerin
  • Wetted MaterialsCopper alloy
  • CaseGold-plated forged brass
  • Lens Materialacrylic
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.5 psi
  • DescriptionForged Brass Industrial Gauge ~ 0 To 60 PSI, 2 1/2"
  • Warranty1 year
Reviews
Q&A