Watson-Marlow 120U/DV Variable-Speed Pump System, Manual/Analog Control, 0.1 to 200 rpm, Flip-Top Head, Single-Channel, 4-Roller; 90 to 264 VAC

Representative image only.

Watson-Marlow 120U/DV Variable-Speed Pump System, Manual/Analog Control, 0.1 to 200 rpm, Flip-Top Head, Single-Channel, 4-Roller; 90 to 264 VAC

Watson-Marlow | Mfr: 010.6141.DA0| Item: 5013006

Compact pump systems with remote control features deliver accuracy and repeatability to optimize your fluid handling process

₹538,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹38,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹538,000.00INR / Each

Buy It Together

Current Item

Watson-Marlow 120U/DV Variable-Speed Pump System, Manual/Analog Control, 0.1 to 200 rpm, Flip-Top Head, Single-Channel, 4-Roller; 90 to 264 VAC
Watson-Marlow 120U/DV Variable-Speed Pump System, Manual/Analog Control, 0.1 to 200 rpm, Flip-Top Head, Single-Channel, 4-Roller; 90 to 264 VAC
5013006

₹538,000.00INR / Each
+ + +
InnoCal NIST-Traceable Calibration; Peristaltic Pump Drive
1705001

₹37,400.00INR / Each
+ + + + + + =
Total Price 918200.00 ADD 10 ITEMS TO CART
Product Description

Includes

Single-channel, four-roller, flip-top head pump head and 24 VDC power supply with multi-country plug adapter.

Key Features

  • Remotely control start/stop, speed, and pump direction
  • Small, stackable pumps require minimal benchtop space
  • Control and view speed on digital LCD
  • Keypad lock prevents setting accidental changes
  • Smooth IP31-rated housing for easy wipedown
  • Auto key for changing between manual and auto control
  • Brushless, maintenance-free motor offers ±1% speed control accuracy with a 2000:1 speed control ratio
  • 3 year warranty

More About this Item

Easily maintain fluid integrity using peristaltic pumps. Only the bore of the tubing contacts the fluid, eliminating the risk of the pump contaminating the fluid or the fluid contaminating the pump. Peristaltic pumps are great for use with most liquids, including viscous, shear-sensitive, corrosive, and abrasive fluids.

Manually or remotely control these compact pumps for accurate and repeatable fluid transfer. Each pump system includes a single-channel pump head to deliver flow rates from 0.001 to 170 mL/min*—select from 2-roller, 4-roller, or 4-roller flip-top models. Simple manual control allows start/stop, direction change, and speed adjustment from the keypad; adjust speed in 0.1 rpm increments. Press the MAX key for rapid priming; AUTO START for automatic power recovery. Remotely control start/stop, pump direction, and speed using analog signals (4 to 20 mA, 0 to 10 V); 0 to 5 V output allows remote speed display.

Use the keypad lock feature to prevent any unwanted changes to pump settings. A smooth, IP31-rated housing encases a maintenance-free, brushless motor for quick and easy cleaning. Contact us for free technical application support on pump & tubing selection.

Operate the pump from 0.1 to 200 rpm with in 0.1 rpm increment to achieve flow rates from 0.002 to 170 mL/min. The pump system includes a four-roller, flip-top pump head that accepts 0.5 to 4.8 mm bore tubing with 1.6 mm wall. Pump head is constructed of grilamid PA12, IXEF PARA body, PTFE filled PBT roller assembly, IXEF PARA rotor assembly, and stainless steel hardware.

*Flow rate depends on drive rpm, pump head, and tubing size.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.Canadian Standards AssociationETL Listed
Specifications
  • Series100
  • Control TypeManual, analog
  • Min RPM0.1
  • Max RPM200
  • Number of Channels1
  • Max Flow Rate (mL/min)170
  • Min Flow Rate (mL/min)0.002
  • Drive120U
  • Pump Head114DV four-roller, flip-top
  • Tubing sizes accepted0.5 to 4.8 mm bore and 1.6 mm wall
  • Included AccessoriesDrive with universal plug attachments and pump head
  • Drive IP ratingIP 31
  • Number of Rollers4
  • Accuracy±1% speed accuracy
  • Power (VAC)90 to 264
  • Power (Hz)47 to 63 Hz
  • Width (in)4.375
  • Height (in)4.4375
  • Length (in)7.625
  • Width (cm)11
  • Height (cm)11.2
  • Length (cm)19.3
  • Housing MaterialABS plastic
  • Remote InputsSpeed input: 4 to 20 mA, 0 to 10 VDC
    Tacho speed output: 0 to 5 VDC
  • Reversible MotorYes
  • Rotor MaterialAluminum (anodized), FPM rubber, IXEF (Polyarylamide), Polyacrylamide—IXEF (PARA), Polytetrafluoroethylene (PTFE) filled Polybutylene Terephthalate (PBT), PTFE filled PBT, Stainless steel
  • DescriptionVariable-Speed Pump System, Manual/Analog Control, 0.1 to 200 rpm, Flip-Top Head, Single-Channel, 4-Roller; 90 to 264 VAC
  • Warranty3 years
Reviews
Q&A