Unico UV/Visible Spectrophotometer, 115 VAC, 60 Hz

Representative image only.

Unico UV/Visible Spectrophotometer, 115 VAC, 60 Hz

Unico | Mfr: S2150UV+ CP UV/VIS 110V| Item: 8305910

Affordable performance – with optional multicell holder

Call For Price

for an additional
₹50,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Unico UV/Visible Spectrophotometer, 115 VAC, 60 Hz
Unico UV/Visible Spectrophotometer, 115 VAC, 60 Hz
8305910

Call For Price
+
Unico Series Spectrophotometer Software
8305765

₹75,700.00INR / Each
+ +
NIST-Traceable Calibration; Spectrophotometer
1704501

₹50,100.00INR / Each
+ + =
Total Price 2550800.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

7-ft detachable cord, dust cover, four-position 10 mm cuvette holder, four glass cuvettes, and two quartz cuvettes

Key Features

  • Store up to 200 test methods for your demanding lab environments
  • Software-driven DNA/RNA/protein/kinetics analysis
  • 1 year warranty

More About this Item

The 4 nm bandwidth of these single-beam instruments produces precise response to transmittance changes for UV/visible spectrum methods. Four-position cuvette holders save time and improve efficiency.
Use the RS-232 or USB ports for connecting directly to a printer or to a PC. Order optional Peltier temperature controller and/or sipper system for total spectrophotometric utility. Peltier controller regulates temperature between 15 and 40°C.
UV/Visible spectrophotometers have a low profile with a large LED display which can be read from any angle. Optional software 83057-65 lets you create standard curves and absorbance vs. time graphs and also includes a wavelength scanning feature.

1 Year WarrantyConformite EuropeenneISO9001 Certified Supplier
Specifications
  • Stray Light<0.3%T at 340 nm, 400 nm
  • Source LampDeuterium; Tungsten-Halogen
  • Bandwidth4.0 nm
  • Min Wavelength (nm)200
  • Max Wavelength (nm)1000
  • Wavelength Accuracy±2.0 nm
  • Pathlength (mm)10 mm (expandable to 100 mm with optional holder)
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)125
  • Min Photometric - Absorbance (A)0.1
  • Max Photometric - Absorbance (A)2.5
  • Min Photometric - Concentration (C)0
  • Max Photometric - Concentration (C)1999
  • DetectorSilicon photodiode
  • OutputUSB; RS-232
  • Display TypeLCD (4-line)
  • Width (cm)47
  • Height (cm)14
  • Depth (cm)40
  • Width (in)18 1/2
  • Height (in)5 1/2
  • Depth (in)15 3/4
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionUV/Visible Spectrophotometer, 115 VAC, 60 Hz 83059-10
  • Warranty1 year
Reviews
Q&A