Tygon S3™ E-3603 Vacuum Tubing, 3/8" ID x 7/8" OD; 50 Ft

Representative image only.

Tygon S3™ E-3603 Vacuum Tubing, 3/8" ID x 7/8" OD; 50 Ft

Tygon | Mfr: ACF00030| Item: 5011367

Formulated to resist flex-fatigue and abrasion

Call For Price

Call For Price
Product Description

Key Features

  • Bio-based formulation reduces environmental impact
  • Lot-to-lot consistency for reproducible results
  • Easily slips over fittings and grips securely
  • Contains no BPA or phthalates
  • Meets all USP Class VI and FDA food contact criteria
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection

More About this Item

Able to handle most organic chemicals found in the lab, the clear and flexible Tygon® S3™ E-3603 is non-oxidizing and non-contaminating. The tubing is less permeable than rubber tubing and features a glassy-smooth inner bore which prevents buildup and facilitates easy cleaning.

Designed to resist flex-fatigue and abrasions, the tubing is constructed with extra-heavy walls which can withstand a full vacuum at room temperature. It can be sterilized through conventional autoclave methods and ethylene oxide.

Applications include general laboratory, analytical instruments, and peristaltic and vacuum pumps. Ideal for condensers, desiccators, gas lines, and drain lines.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationTygon® E-3603
  • Tubing OD (in)7/8
  • Tubing OD (mm)22.2
  • Tubing ID (in)3/8
  • Tubing ID (mm)9.5
  • Wall Thickness (in)1/4
  • Wall Thickness (mm)6.4
  • ColorClear
  • Working Pressure (bar)3.2
  • Max Working Pressure at 73 F (PSI)46
  • Min Temperature (° F)-51
  • Max Temperature (° F)165
  • Min Temperature (° C)-46
  • Max Temperature (° C)74
  • Bend Radius (in)5/8
  • Bend Radius (mm)15.9
  • Length (ft)50
  • Length (m)15.2
  • Sterilization MethodAutoclave;EtO
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Regulatory ApprovalsFDA;USP
  • Durometer56 Shore A
  • DescriptionS3™ E-3603 Vacuum Tubing, 3/8" ID x 7/8" OD; 50 Ft
Documents & Certificates
Reviews
Q&A