Cole-Parmer Miniature Check Valve, PVDF Housing, Viton® diaphragm, 3/8" ID

Representative image only.

Cole-Parmer Miniature Check Valve, PVDF Housing, Viton® diaphragm, 3/8" ID

Cole-Parmer | Item: 5011524

Versatile check valves can be installed in any position

₹1,400.00INR / Each

₹1,400.00INR / Each
Product Description

Key Features

  • Prevent backflow to protect your equipment
  • Work with both liquids and gases
  • Use for pressure or vacuum applications
  • PVDF and Viton construction provides excellent corrosion and chemical resistance
  • 0.18 psi breaking pressure
  • PVDF housing with Viton diaphragm
  • 3/8" hose barb
  • 1 year warranty

More About this Item

Install these miniature check valves with hose barbs in any position to prevent backflow. They are compatible with both liquids and gases for pressure or vacuum applications. They require 0.18 psi breaking pressure; closing pressure is 0.014 psi.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Outlet Port3/8" hose barb
  • Connection TypeBarbed
  • Inlet Port3/8" hose barb
  • Breaking Pressure (PSI)0.18
  • Flow Coefficient (Cv)0.12
  • Seal MaterialViton
  • Housing MaterialPVDF
  • Max Temperature (° F)250
  • Max Temperature (° C)121
  • Working Pressure (PSI)3 to 5
  • Tubing OD (in)0.375
  • Tubing ID (in)0.375
  • DescriptionPVDF Housing, Viton® diaphragm, 3/8" Hose Barb
  • Warranty1 Year
Reviews
Q&A