TSI EBT731 Electronic Balancing Capture Hood

Representative image only.

TSI EBT731 Electronic Balancing Capture Hood

TSI | Mfr: EBT731| Item: 0594951

Multiple measurement tools in one package

Call For Price

for an additional
₹105,000.00INR / Each
for an additional
₹123,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

TSI EBT731 Electronic Balancing Capture Hood
TSI EBT731 Electronic Balancing Capture Hood
0594951

Call For Price
+
TSI G200D Low Flow Balometer Capture Hood, 2 ft X 2 ft
1055022

₹590,000.00INR / Each
+ +
InnoCal NIST-Traceable Calibration; Balometer
1710102

₹123,000.00INR / Each
=
Total Price 915000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

four rechargeable AA NiMH batteries, 2 ft x 2 ft (610 x 610 mm) hood/frame/base, a wheeled case, and the EBT730 micromanometer.

Key Features

  • Detachable—can also function as a stand-alone meter
  • Auto-zeroing pressure sensor saves time
  • Automatic density correction increases reading accuracy
  • Up to 5 simultaneous measurements on large, backlit graphic display
  • Intuitive menu structure for easy setup and operation
  • Bluetooth® bidirectional communication for transferring data or remote polling
  • Backpressure compensation ensures accurate readings
  • Easy one-person operation
  • Optional capture hood stand (05949-71) extends up to 15 ft (4.5 m) to take readings from ceiling diffusers without a ladder
  • 2 year warranty

More About this Item

The Alnor® EBT731 Balometer® capture hood and Alnor EBT730 micromanometer are modular air balancing tools engineered to meet your most demanding HVAC testing, adjusting, balancing, and commissioning requirements — perfect for setting up and testing fume hoods, too!

The EBT731 is a lightweight, ergonomic capture hood used to efficiently take direct air volume readings at diffusers and grilles. It features the EBT730 detachable micromanometer.

Whats included:2 ft x 2 ft (610 x 610 mm) hood/frame/base, a wheeled case, and the EBT730 micromanometer.

NIST Traceable CalibrationTwo year warranty
Specifications
  • Max Air Velocity (ft/min)15000
  • Min Air Velocity (ft/min)25
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Max Air Volume (CFM)2500
  • Min Air Volume (CFM)25
  • Volume Resolution1 CFM (1 m³/h)
  • Number Of Temperature Channels1
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-10
  • Max Temperature (° C)60
  • Temperature Accuracy±0.5°F (0.3°C) between 32 to 160°F (0 to 71°C); ±2.0°F (1.2°C) outside of that range
  • Temperature Resolution0.1°F (0.1°C)
  • Max RH (%)95
  • Min RH (%)0
  • RH Resolution0.10% RH
  • RH Accuracy±3%
  • Min Dew Point (° F)5
  • Max Dew Point (° F)120
  • Min Dew Point (° C)-15
  • Max Dew Point (° C)49
  • Min Wet Bulb Temperature (° F)40
  • Max Wet Bulb Temperature (° F)140
  • Min Wet Bulb Temperature (° C)4
  • Max Wet Bulb Temperature (° C)60
  • Barometric Pressure Resolution0.00001" H₂O (0.001 mm of Hg),
  • Data LoggingYes
  • Data Storage (samples)26500
  • Width (in)4 1/2
  • Height (in)2 1/4
  • Length (in)7 1/2
  • Battery4 rechargeable AA NiMH (included)
  • DescriptionElectronic Balancing Capture Hood
Reviews
Q&A