Traceable Water-Resistant/Steamproof Timer

Representative image only.

Traceable Water-Resistant/Steamproof Timer

Traceable | Mfr: 5200TR| Item: 9876679

Stick to any flat surface using removable suction cup back

₹3,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹3,900.00INR / Each

Buy It Together

Current Item

Traceable Water-Resistant/Steamproof Timer
Traceable Water-Resistant/Steamproof Timer
9876679

₹3,900.00INR / Each
+
Traceable 99min/59s Timer
9876678

₹2,600.00INR / Each
+
Traceable Flashing LED Big-Digit Timer; Single-Channel
9446115

₹4,800.00INR / Each
=
Total Price 11300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, stand, removable suction-cup, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Use in washdown and humid areas—timer is water-resistant and steamproof
  • Remembers most-recently-programmed setting—perfect for recurring lab experiments
  • Large-digit display allows view from up to 20 feet away
  • Simple three-key operation

More About this Item

This water-resistant timer features easy, three-button operation for error-free programing. Count down from 99 min, 59 sec on the easy-to-read LCD; alarm sounds when timer reaches zero. Count up to 99 min, 59 sec or continuously; timer rolls over again from zero at end of period. Press START/STOP button at any point during a run to trigger time-out and time-in. Suction cup on back may be removed, or used to stick on instruments, walls, shelves, hoods—any flat surface. Flip-out stand allows for placement on a bench.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity99 minutes, 59 seconds
  • Timing ModesTime-out/time-in, count up, count down
  • Count DirectionUp and down
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±0.01%
  • AlarmAudible, 1 min beep
  • DisplaySingle-line 4-digit LCD, 3/4"H
  • CaseABS Plastic
  • CertificationsNIST-traceable
  • Battery Type1 1.5V Silver Oxide (included)
  • Height (InchShort)3 1/4
  • Depth (in)1/2
  • Width (InchShort)3
  • Height (cm)8.3
  • Depth (cm)1.3
  • Width (cm)7.6
  • Mounting TypeSuction Cup
  • DescriptionWater-Resistant/Steamproof Timer
Reviews
Q&A