Traceable 99min/59s Timer

Representative image only.

Traceable 99min/59s Timer

Traceable | Mfr: 5028TR| Item: 9876678

Jumbo-digit, lightweight timer is ideal for repetitive countdown tests

₹2,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,600.00INR / Each

Buy It Together

Current Item

Traceable 99min/59s Timer
Traceable 99min/59s Timer
9876678

₹2,600.00INR / Each
+
Traceable Water-Resistant/Steamproof Timer
9876679

₹3,900.00INR / Each
+
Traceable Visual Alarm Timer
9441101

₹2,900.00INR / Each
=
Total Price 9400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, magnet, flip-open stand, clip, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Timing capacity of 99 minutes and 59 seconds
  • Easy-to-read digit display
  • Compact and lightweight design
  • Simple three-button operation

More About this Item

Designed for versatility, this digital lab timer features a large, easy-to-read LCD display with jumbo digits. The three-button operation makes it simple to use, while the automatic memory function enables quick repeat of frequent, routine tests by resetting the display to the last programmed time. The timer includes a 30-second audible alarm, ensuring alerts are noticeable even in busy environments.

The digital timer comes with a magnet, flip-open stand, and clip, offering multiple mounting options for convenience. Easily take it to where you need, it is lightweight and only measures 2-1/2” x 2-1/2”.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity99 minutes, 59 seconds
  • Timing ModesCount down
  • Count DirectionDown
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±0.01%
  • Alarm30 second beep
  • DisplaySingle-line LCD, 4-digit 3/4" H
  • CaseABS Plastic
  • CertificationsNIST-traceable
  • Battery Type1 AAA (included)
  • Height (InchShort)2 1/2
  • Depth (in)1/2
  • Width (InchShort)2 1/2
  • Height (cm)6.4
  • Depth (cm)1.3
  • Width (cm)6.4
  • Mounting TypeClip-On and Magnet
  • DescriptionDigital Count Down Timer; 99min/59s
Reviews
Q&A