Traceable Flashing LED Big-Digit Timer; Single-Channel

Representative image only.

Traceable Flashing LED Big-Digit Timer; Single-Channel

Traceable | Mfr: 5013TR| Item: 9446115

Big-Digit timer has it all—superb accuracy, adjustable alarm, and flashing LED

₹4,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹4,800.00INR / Each

Buy It Together

Current Item

Traceable Flashing LED Big-Digit Timer; Single-Channel
Traceable Flashing LED Big-Digit Timer; Single-Channel
9446115

₹4,800.00INR / Each
+
Traceable Water-Resistant/Steamproof Timer
9876679

₹3,900.00INR / Each
+
Traceable Talking Digital Timer
9876676

₹5,100.00INR / Each
+
Traceable Visual Alarm Timer
9441101

₹2,900.00INR / Each
+
Traceable Water-Resistant/Shock-Resistant Stopwatch
9446055

₹4,100.00INR / Each
=
Total Price 20800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate and batteries.

Key Features

  • Store countdown times in memory for your most common uses
  • Green LED flashes while counting down
  • Red LED Flashes when reaches zero
  • Adjustable alarm volume has three settings: high, low or silent
  • Single-channel timers has timing capacity of 99 minutes and 59 seconds
  • Set three countdown times into memory
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

The Traceable® Flashing LED Big Digit Timer is engineered to deliver precise time tracking in both laboratory and industrial settings. Timers meet the highest standards of accuracy, offering reliable time measurements that comply with the rigorous demands of scientific and industrial professionals alike. A large, easy-to-read LCD display provides clear visibility from a distance. Green light flashes every second after timing reaches 10 seconds; red LED indicator flashes when zero is reached and shows time elapsed since alarm.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity99 min 59 seconds
  • Count DirectionUp/Down
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±0.01%
  • AlarmAdjustable audio and flashing LED
  • DisplaySingle-line LCD, 1"H digits
  • CertificationsNIST-traceable
  • Battery Type2 AAA (included)
  • Height (InchShort)2 1/4
  • Depth (in)5/8
  • Width (InchShort)3 1/2
  • Height (cm)5.7
  • Depth (cm)1.6
  • Width (cm)8.9
  • DescriptionFlashing LED Big-Digit Timer; Single-Channel
  • Warranty1 year
Reviews
Q&A