Traceable 6601 Ethernet Smart Data Logging Wide-Range Thermometer Compatible with TraceableLIVE® Cloud Service

Representative image only.

Traceable 6601 Ethernet Smart Data Logging Wide-Range Thermometer Compatible with TraceableLIVE® Cloud Service

Traceable | Mfr: 6601TR| Item: 1800437

Stay connected to your critical environments—wherever you go!

₹70,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹70,500.00INR / Each

Buy It Together

Current Item

Traceable 6601 Ethernet Smart Data Logging Wide-Range Thermometer Compatible with TraceableLIVE® Cloud Service
Traceable 6601 Ethernet Smart Data Logging Wide-Range Thermometer Compatible with TraceableLIVE® Cloud Service
1800437

₹70,500.00INR / Each
+ +
Traceable 7600 Smart Temperature Bottle Probe
0750412

₹17,000.00INR / Each
+ =
Total Price 171300.00 ADD 4 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, one stainless steel probe with 10-ft (3-m) long cable, holder with magnetic back, Ethernet cable, universal power adapter and plug with 5-ft (1.5-m) long cord, and batteries.

Key Features

  • Connect to your data via smartphone, tablet, or PC using TraceableLIVE cloud service*
  • Get the reliability, speed, and security using Ethernet connection
  • View current temperature conditions anywhere—cloud-based interface sends email, text, and push notifications
  • No software required—web, Android™, Apple® iOS data visibility
  • Includes one Pt RTD stainless steel probe
  • Durable stainless steel probe withstands both low and high temperatures
  • Ideal for monitoring ultra-low temperature freezers
  • Use to measure temperatures ranging from -90 to 105°C (-130 to 221°F)
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

TraceableLIVE Wireless Technology allows multiple users to stay connected and monitor critical environments 24/7 wherever you go.

These data logging thermometers with Ethernet offer an easy and secure way to connect your smartphone, tablet or personal computer remotely with your water baths, refrigerators, freezers and biological/pharmaceutical lab equipment.

Once setup is complete, you can securely monitor parameters 24/7, control your alarms remotely, view your data logging history, run reports in real time and give access to other team members. Stay connected with your lab via smartphone, tablet or computer, with no local software is required to use the cloud-based interface. Get the TraceableLIVE app to view mobile push notifications, emails, or texts for out-of-range conditions or connectivity interruptions. Large tripe-line LCD displays current and Min/Max readings. The thermometer features audible and visual alarms help those present in the lab identify any out-of-range conditions. A low-cost subscription is required for TraceableLIVE use.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

*Requires a TraceableLIVE subscription.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Number of Channels1
  • Cloud ConnectedYes
  • Input TypePt RTD Stainless Steel Probe
  • Max Temperature (° F)221
  • Min Temperature (° F)-130
  • Max Temperature (° C)105
  • Min Temperature (° C)-90
  • Temperature Resolution (° F)0.01
  • Temperature Accuracy (° F)±0.18
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.10
  • Sampling Rate6 seconds
  • Memory Size672 on unit; infinite on cloud
  • InterfaceEthernet
  • System Requirementsweb, Android™, or Apple® iOS
  • AlarmYes
  • ConnectionsEthernet
  • Battery Type3 AAA (included)
  • Display TypeLCD
  • Length (in)2 3/4
  • Height (in)5 1/2
  • Depth (in)1
  • Length (cm)7
  • Height (cm)14
  • Depth (cm)2.5
  • DescriptionEthernet Smart Data Logging Wide-Range Thermometer Compatible with TraceableLIVE® Cloud Service
  • Warranty1 year
Reviews
Q&A