Torrey Pines EchoTherm HP61 Hot Plate, Programmable Ceramic, 12" x 12", 115V

Representative image only.

Torrey Pines EchoTherm HP61 Hot Plate, Programmable Ceramic, 12" x 12", 115V

Torrey Pines EchoTherm | Mfr: HP61| Item: 5180899

Store up to 10 programs in memory for instant recall and use

₹513,000.00INR / Each

for an additional
₹32,100.00INR / Each
for an additional
₹44,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹513,000.00INR / Each

Buy It Together

Current Item

Torrey Pines EchoTherm HP61 Hot Plate, Programmable Ceramic, 12" x 12", 115V
Torrey Pines EchoTherm HP61 Hot Plate, Programmable Ceramic, 12" x 12", 115V
5180899

₹513,000.00INR / Each
+ + =
Total Price 1031400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

6-ft (1.8-m) detachable cord with plug.

Key Features

  • Quick heat-up time — maximum temperature is reached in approximately 2 minutes
  • Precision platinum RTD temperature sensor for ±1% accuracy
  • 1 year warranty

More About this Item

Fully programmable hot plate allows you to program and store multiple temperatures, ramp rates, and timed events. Once programmed, routines can be recalled and repeated from 1 to 98 times or infinitely if desired. When a program is running, the unit will automatically monitor to ensure it runs exactly as programmed—offering totally hands-free and worry-free operation so you can focus on other tasks!

Features timed operation to 99 hours, 59 minutes with auto-off option. Unit can be programmable or non-programmable in operation. Offers RS-232 interface for control or recording data via a computer. Choose between a chemical-resistant ceramic top plate or milled aluminum for fast and accurate heat disbursement.

Conformite Europeenne1 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30.48
  • Top Plate Width (cm)30.48
  • Top Plate MaterialCeramic
  • Min Temperature (° F)32
  • Max Temperature (° F)842
  • Min Temperature (DegreeC)0
  • Max Temperature (° C)450
  • Length (in)17
  • Width (in)12 1/2
  • Height (in)4 1/2
  • Length (cm)43.18
  • Width (cm)31.75
  • Height (cm)11.43
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)1400
  • DescriptionHot Plate, Programmable Ceramic, 12" x 12", 115V
  • Warranty1 year
Reviews
Q&A