Thermo Scientific SureSTART™ AVCS™ Certified Screw Top Vial and Cap Kit, Level 2, Short Thread, Clear Glass, Red Silicone/Ivory PTFE Septa, 2 mL; 100/PK

Representative image only.

Thermo Scientific SureSTART™ AVCS™ Certified Screw Top Vial and Cap Kit, Level 2, Short Thread, Clear Glass, Red Silicone/Ivory PTFE Septa, 2 mL; 100/PK

Thermo Scientific | Mfr: 6AK80W| Item: 0892258

Vial kits combine vials and caps with septa for your convenience

₹14,000.00INR / Pkg of 100

₹14,000.00INR / Pkg of 100

Buy It Together

Current Item

Thermo Scientific SureSTART™ AVCS™ Certified Screw Top Vial and Cap Kit, Level 2, Short Thread, Clear Glass, Red Silicone/Ivory PTFE Septa, 2 mL; 100/PK
Thermo Scientific SureSTART™ AVCS™ Certified Screw Top Vial and Cap Kit, Level 2, Short Thread, Clear Glass, Red Silicone/Ivory PTFE Septa, 2 mL; 100/PK
0892258

₹14,000.00INR / Pkg of 100
+ + + + + =
Total Price 94700.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

100 vials and caps with septa.

Key Features

  • Certified level 2 vials are ideal for high-throughput analysis
  • 2-mL size is ideal for chromatography applications
  • Marking spot with graduations at 0.5, 1.0, and 1.5-mL
  • Constructed of clear glass—ideal for easy sample viewing

More About this Item

Ensure that your environmental analyses meet government regulations with the Level 2 Thermo Scientific™ SureSTART™ certified short thread screw vials and caps. These convenience kits contain 2 mL glass screw vials and blue, open-top, polypropylene caps with a silicone/PTFE septa. AVCS™ screw caps incorporate Advanced Vial Closure System technology to ensure optimal seal compression when closing a vial.

Level 2 products have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Specifications
  • Volume (mL)2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeScrew-Thread
  • Cap Diameter (mm)9
  • Cap MaterialPolypropylene
  • Cap colorBlue
  • ThreadExternal
  • Septum TypeRed Silicone/Ivory PTFE
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • Level2
  • Special FeaturesMarking Spot
  • DescriptionAVCS™ Certified Screw Top Vial and Cap Kit, Level 2, Short Thread, Clear Glass, Red Silicone/Ivory PTFE Septa, 2 mL; 100/PK
Reviews
Q&A