Thermo Scientific Precision TSGP28PMO5 General Purpose Water Baths, 28L, with 24L Beads

Representative image only.

Thermo Scientific Precision TSGP28PMO5 General Purpose Water Baths, 28L, with 24L Beads

Thermo Scientific | Mfr: TSGP28PMO5| Item: 0371102

Easily operate and monitor bath with icon-based LCD

₹883,000.00INR / Each

₹883,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific Precision TSGP28PMO5 General Purpose Water Baths, 28L, with 24L Beads
Thermo Scientific Precision TSGP28PMO5 General Purpose Water Baths, 28L, with 24L Beads
0371102

₹883,000.00INR / Each
+
Julabo SW22 Shaking Water Bath, ±0.2 C, 115V
1214900

Call For Price
+ +
Cole-Parmer WBU-250-12 Water Bath with Cooling Coil, 12 L
1610450

₹244,000.00INR / Each
+ +
Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz
7890522

₹101,000.00INR / Each
=
Total Price 1497000.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

clear polycarbonate gable cover, diffuser tray, and 24L of thermal beads.

Key Features

  • Over-temperature safety circuitry with audible alarm protects your work
  • Auto-on and auto-off timers allow you to optimize operation schedules
  • Easily clean the chamber with its seamless stainless steel interior
  • Save valuable bench space with compact baths
  • 28L bath capacity model features a work area of 11.7" L x 19.7" W x 7.9" D
  • 2 year warranty

More About this Item

Thermo Scientific Precision general-purpose baths are rugged, high-performance baths ideal for a wide range of lab applications. Capacities range from 2 to 28 L, including shallow and dual-chamber models. These baths feature an easy-to-read icon-based, graphical display which allows you to save commonly used settings with four temperature presets. Polycarbonate lid provides full view of bath contents and reduces heat loss.

Choose from models with or without thermal beads . The beads replace water to reduce the risk of contamination. Stainless steel covers sold separately.


Note: Thermal beads do not provide the same performance as water; see manual for additional instructions.

Conformite EuropeenneTwo year warranty
Specifications
  • Bath TypeGeneral Purpose Bath
  • Reservoir Capacity (L)28
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient
  • Temperature Uniformity (° C)±0.2
  • Temperature Stability (° C)±0.1
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)21 51/64
  • Length (in)15 2/5
  • Height (in)11 1/10
  • Width (cm)55.4
  • Length (cm)39.1
  • Height (cm)28.2
  • Working Area Depth (in)7 29/32
  • Bath Opening Width (InchShort)11 45/64
  • Bath Opening Length (in)19 45/64
  • Heater Wattage (watts)1200
  • Drain ValveYes
  • TimerYes
  • Display TypeLCD
  • Wetted MaterialsStainless Steel
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionGeneral Purpose Water Baths, 28L, with 24L Beads
Reviews
Q&A