Julabo SW22 Shaking Water Bath, ±0.2 C, 115V

Representative image only.

Julabo SW22 Shaking Water Bath, ±0.2 C, 115V

Julabo | Mfr: 9550322.2| Item: 1214900

Removable shaking insert can be easily prepared outside the bath

Call For Price

Call For Price

Buy It Together

Current Item

Julabo SW22 Shaking Water Bath, ±0.2 C, 115V
Julabo SW22 Shaking Water Bath, ±0.2 C, 115V
1214900

Call For Price
+ + +
Cole-Parmer WBU-250-12 Water Bath with Cooling Coil, 12 L
1610450

₹244,000.00INR / Each
+
Julabo SW22 and 23 SW Lift-up Transparent Bath cover
1214950

₹176,000.00INR / Each
+ +
Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz
7890522

₹101,000.00INR / Each
=
Total Price 966000.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

6-ft (1.8-m) power cord.

Key Features

  • Adjustable temperature, shaking frequency, and countdown timer
  • One point temperature calibration for measurement accuracy
  • Shaking stroke at 15 mm with 20 to 200 rpm frequency
  • Low water-level warning and cut-off functions
  • Temperature stability +/- 0.2 degC
  • 2 year warranty

More About this Item

These shaking baths were designed with features that make everyday laboratory task easier; from the durable side handles that allow the bath to be easily moved, to the removable shaking insert for easy setup, and the easy access drain.

Easy to use PID temperature controller with an LED display and the option of a one point temperature calibration ensure maximum accuracy. RS232 interface available for temperature data transfer.

Order bath cover and other accessories separately.

Two year warrantyConformite Europeenne
Specifications
  • Bath TypeShaking Water Baths
  • Reservoir Capacity (L)20
  • Max Temperature (° C)100
  • Min Temperature (° C)ambient
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)27 3/8
  • Length (in)13 13/16
  • Height (in)10 13/64
  • Bath Opening Width (InchShort)19 3/4
  • Bath Opening Length (in)11 13/16
  • Immersion Depth (in)7 1/8
  • Heater Wattage (watts)1000
  • Drain ValveYes
  • Display TypeLED
  • Wetted MaterialsSS
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionShaking Water Bath, ±0.2 C, 115V
Reviews
Q&A