Thermo Scientific Nalgene 130-4045 Analytical Filter Units, 0.45um, 150 mL; 12/Pk

Representative image only.

Thermo Scientific Nalgene 130-4045 Analytical Filter Units, 0.45um, 150 mL; 12/Pk

Thermo Scientific | Mfr: 130-4045| Item: 0673004

Cellulose nitrate (CN) membrane provides for the superior growth of microorganisms and is triton free

₹42,000.00INR / Dozen of 12

₹42,000.00INR / Dozen of 12

Buy It Together

Current Item

Thermo Scientific Nalgene 130-4045 Analytical Filter Units, 0.45um, 150 mL; 12/Pk
Thermo Scientific Nalgene 130-4045 Analytical Filter Units, 0.45um, 150 mL; 12/Pk
0673004

₹42,000.00INR / Dozen of 12
+ =
Total Price 57300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Upper twists off easily for easy access to 47-mm dia membrane
  • US
  • 1 year warranty

More About this Item

These Nalgene® filter units are designed for microbiological analysis testing of water, food and beverage, raw materials, and finished products. Units with 0.45 µm membranes meet requirements for APHA Standard Methods and U.S. EPA water quality testing. All units come presterilized.
ilter Units are comprised of polypropylene upper and high-impact polystyrene lower. Units include a 1/4" to 3/8" ID quick-disconnect tubing adapter for vacuum connection. Order optional filter unit holder under Accessories.

1 Year Warranty
Specifications
  • Membrane MaterialCellulose Nitrate
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)47
  • Housing MaterialPolypropylene/Polystyrene (PP/PS)
  • Capacity (mL)150
  • SterileYes
  • ColorWhite
  • DescriptionAnalytical Filter Units, 0.45um, 150 mL; 12/Pk
  • Warranty1 year
Reviews
Q&A