Thermo Scientific Nalgene 1201-0030 polypropylene Griffin low-form beaker, 30 mL

Representative image only.

Thermo Scientific Nalgene 1201-0030 polypropylene Griffin low-form beaker, 30 mL

Thermo Scientific | Mfr: 1201-0030| Item: 0600020

Durable construction withstands temperatures to 275°F (135°C)

₹12,800.00INR / Pkg of 12

₹12,800.00INR / Pkg of 12

Buy It Together

Current Item

Thermo Scientific Nalgene 1201-0030 polypropylene Griffin low-form beaker, 30 mL
Thermo Scientific Nalgene 1201-0030 polypropylene Griffin low-form beaker, 30 mL
0600020

₹12,800.00INR / Pkg of 12
+ +
Cole-Parmer Griffin-Style PP Beakers, 1000 mL; 3/CS
0610072

₹7,600.00INR / Case of 3
+
Cole-Parmer Plastic Beaker, Transparent PP, 250 mL, 50/pk
0620012

₹1,800.00INR / Pkg of 50
+ =
Total Price 37400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ribs for easy stacking
  • Silk-screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
  • Autoclavable
  • Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
  • Beaker features a 30 mL capacity
  • 1 year warranty

More About this Item

Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ polypropylene (PP) griffin low-form beakers, featuring a single-spout design and easy-to-read silk-screened graduations.

1 Year Warranty
Specifications
  • Capacity (mL)30
  • Capacity (oz)1
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)5
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)1 5/8
  • Outside Diameter (OD) (cm)4.1
  • Overall Height (in)2
  • Overall Height (cm)5.1
  • Descriptionpolypropylene Griffin low-form beaker, 30 mL
  • Warranty1 year
Reviews
Q&A