Thermo Scientific D5839 Half-Sized Holder System

Representative image only.

Thermo Scientific D5839 Half-Sized Holder System

Thermo Scientific | Mfr: D5839| Item: 9925900

Modular design - fill with your choice of cartridges

₹196,000.00INR / Each

₹196,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific D5839 Half-Sized Holder System
Thermo Scientific D5839 Half-Sized Holder System
9925900

₹196,000.00INR / Each
+ =
Total Price 225000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Perfect for general pretreatment of laboratory water
  • 1 year warranty

More About this Item

B-PURE™ systems are modular wall-mountable systems for point-of-use deionization. Simply add modules as needed when your water requirements change. All systems accept pre- and posttreatment cartridges. Use pretreatment cartridges to filter water before reverse osmosis, deionization, or distillation. Use posttreatment cartridges at the point of use for filtration of ultrapure water. Easily install and remove cartridges; a quarter twist releases canister. A PURA®-Lite resistivity indicator can be mounted directly to the housing to monitor water purity threshold—order separately.

Thermo Scientific Barnstead Half-Sized Holder System is a compact stand-alone unit or a space-saving addition to your existing B-PURE system. System accepts the pre- and posttreatment filter cartridges sold separately. Canister measures 10" in length.

1 Year Warranty
Specifications
  • ASTM Water GradePretreatment
  • Max Flow Rate (L/min)2
  • Max Flow Rate (L/hour)120
  • Max Flow Rate (GPH)26.4
  • Number of Holders1
  • Inlet Port1/2" NPT(F)
  • Feed Water Requirements (pressure)100
  • Feed Water Requirements (Temperature)0-49⁰C
  • Max Inlet Water Temperature (° F)120
  • Min Inlet Water Temperature (° F)40
  • Max Inlet Water Temperature (° C)49
  • Min Inlet Water Temperature (° C)4
  • Min Inlet Pressure (PSI)5
  • Max Inlet Pressure (PSI)100
  • Min Inlet Pressure (bar)0.3
  • Max Inlet Pressure (bar)6.9
  • Height (in)14
  • Depth (in)8.625
  • Width (in)7
  • Height (cm)35.6
  • Depth (cm)22
  • Width (cm)17.9
  • DescriptionHalf-Sized Holder System
  • Warranty1 year
Reviews
Q&A