Thermo Scientific Barnstead FL583X6 Posttreatment cartridges, Pore size: 0.2 µm

Representative image only.

Thermo Scientific Barnstead FL583X6 Posttreatment cartridges, Pore size: 0.2 µm

Thermo Scientific | Mfr: FL583X6| Item: 0150432

Large surface area for long life

₹127,000.00INR / Each

₹127,000.00INR / Each
Product Description

Key Features

  • Easily install and remove cartridges with the quarter twist release canister
  • Flow rates of up to 2L/min.
  • 1 year warranty

More About this Item

Use post-treatment cartridges at the point of use for filtration of ultrapure water. Compatible with the Thermo Scientific™ Barnstead™ B-Pure™ Water Purification Systems, models 99253-10, 99253-15, 99253-00, and 99259-00. Purification systems sold separately.

1 Year Warranty
Specifications
  • Pore size (µm)0.2
  • DescriptionPosttreatment cartridges, Pore size: 0.2 µm
  • Warranty1 year
Reviews
Q&A