Texwipe TX759B Cleanroom Swab, 0.39"L Knit Polyester Tip, PP Handle; 500/Pk

Representative image only.

Texwipe TX759B Cleanroom Swab, 0.39"L Knit Polyester Tip, PP Handle; 500/Pk

Texwipe | Mfr: TX759B| Item: 3367601

Eliminates adhesive contamination

₹18,200.00INR / Bag of 500

₹18,200.00INR / Bag of 500

Buy It Together

Current Item

Texwipe TX759B Cleanroom Swab, 0.39"L Knit Polyester Tip, PP Handle; 500/Pk
Texwipe TX759B Cleanroom Swab, 0.39"L Knit Polyester Tip, PP Handle; 500/Pk
3367601

₹18,200.00INR / Bag of 500
+ + + =
Total Price 81000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for use on sensitive surfaces
  • Enhanced absorbency
  • Excellent chemical resistant
  • Cleanroom processed
  • Autoclavable in dry heat and steam

More About this Item

Fabric Swabs have excellent chemical compatibility. Sealed swabs contain low chloride and other ionic contaminants. Double layer of nonwoven polyester fabric provides enhanced absorbency. The 100% virgin polypropylene handle ensures no additional contaminants are introduced.

Specifications
  • Handle Length (in)2.362
  • Handle Length (cm)6
  • Tip Length (InchShort)25/64
  • ComplianceNone
  • Tip Length (cm)1
  • Swab Total Length (InchShort)2 3/4
  • Swab Total Length (cm)7
  • DescriptionCleanroom Swab, 0.39"L Knit Polyester Tip, PP Handle; 500/Pk
  • Head Width (mm)3 1/5
  • Head Width (InchShort)1/8
  • Head Thickness (mm)1 1/2
  • Head Thickness (InchShort)1/16
  • Handle Width (mm)2 1/5
  • Handle Width (InchShort)3/32
Reviews
Q&A