Texwipe TX716 Sampling Swab, 0.5"L Polyester Tip, PP Handle; 20/Pk

Representative image only.

Texwipe TX716 Sampling Swab, 0.5"L Polyester Tip, PP Handle; 20/Pk

Texwipe | Mfr: TX716| Item: 3367764

Eliminates adhesive contamination

₹7,700.00INR / Bag of 20

₹7,700.00INR / Bag of 20

Buy It Together

Current Item

Texwipe TX716 Sampling Swab, 0.5"L Polyester Tip, PP Handle; 20/Pk
Texwipe TX716 Sampling Swab, 0.5"L Polyester Tip, PP Handle; 20/Pk
3367764

₹7,700.00INR / Bag of 20
+ + + =
Total Price 70500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for use on sensitive surfaces
  • Enhanced absorbency
  • Excellent chemical resistant
  • Cleanroom processed
  • Autoclavable in dry heat and steam

More About this Item

Fabric Swabs have excellent chemical compatibility. Sealed swabs contain low chloride and other ionic contaminants. Double layer of nonwoven polyester fabric provides enhanced absorbency. The 100% virgin polypropylene handle ensures no additional contaminants are introduced.

Specifications
  • Handle Length (in)4.008
  • Handle Length (cm)10.18
  • Tip Length (InchShort)1 1/75
  • ComplianceNone
  • Tip Length (cm)2.57
  • Swab Total Length (InchShort)5 1/50
  • Swab Total Length (cm)12.75
  • DescriptionSampling Swab, 0.5"L Polyester Tip, PP Handle; 20/Pk
  • Head Width (mm)12 45/64
  • Head Width (InchShort)1/2
  • Head Thickness (mm)4 1/5
  • Head Thickness (InchShort)5/32
  • Handle Width (mm)5 1/5
  • Handle Width (InchShort)13/64
Reviews
Q&A