Stainless Steel Dewar, 1 L

Representative image only.

Stainless Steel Dewar, 1 L

DILVAC®| Item: 0377405

Safely store and transport low-temperature liquid gases

₹231,000.00INR / Each

₹231,000.00INR / Each

Buy It Together

Current Item

Stainless Steel Dewar, 1 L
Stainless Steel Dewar, 1 L
0377405

₹231,000.00INR / Each
+
Cylindrical Dewar Flask with Handle, 1900 mL
0377111

₹175,000.00INR / Each
+
Cole-Parmer Transportable Dewar flask, 1 L
0377210

₹114,000.00INR / Each
+ + +
Shallow Form Stainless Steel and Glass Dewar Flask, 0.17 L
0377425

₹72,700.00INR / Each
+
Blue Enameled Steel and Glass Dewar Flask, 2.2 L
0377437

₹101,000.00INR / Each
+ +
Cole-Parmer Cryogenic Storage and Transport Dewar, 6L
4426062

₹57,800.00INR / Each
=
Total Price 1067300.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Specifically designed for applications where glass cannot be used
  • Safe to use with liquid nitrogen and liquid oxygen

More About this Item

These vacuum-insulted stainless steel Dewar flasks are designed for ultra-low or very high temperature applications. Constructed entirely of stainless steel, these flasks are rugged, light, and compact.

Specifications
  • Volume (Liters)1
  • Inside Diameter (ID) (in)4
  • Outside Diameter (OD) (in)4 51/64
  • Depth (in)6 1/5
  • Height (in)7
  • DescriptionStainless Steel Dewar, 1 L
Reviews
Q&A