Shimpo DT-501XA-FVT Panel Meter Tachometer, 100-240 VAC Powered, Analog Output with Terminal Block Connection

Representative image only.

Shimpo DT-501XA-FVT Panel Meter Tachometer, 100-240 VAC Powered, Analog Output with Terminal Block Connection

Shimpo | Mfr: DT-501XA-FVT| Item: 5450002

Monitor speed, rate and time all in one unit

₹124,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹39,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹124,000.00INR / Each

Buy It Together

Current Item

Shimpo DT-501XA-FVT Panel Meter Tachometer, 100-240 VAC Powered, Analog Output with Terminal Block Connection
Shimpo DT-501XA-FVT Panel Meter Tachometer, 100-240 VAC Powered, Analog Output with Terminal Block Connection
5450002

₹124,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Tachometer
1705000

₹37,400.00INR / Each
=
Total Price 161400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Scalable programming gives flexibility to set up and monitor any process
  • Large six-digit, red LED display is easy to read from across the room
  • Max/min measurements store automatically into memory
  • Compact body depth of 3.6” (92 mm) allows mounting in tight spaces
  • Waterproof front cover meets NEMA 4X/IP66 specifications for plant wash-down
  • 2 year warranty

More About this Item

The fully scalable 1/8-DIN panel-mount tachometer can operate in tachometer, flowmeter, process time span and elapsed time modes allowing it to monitor various process speeds, rates and time applications when combined with a compatible process speed sensor. It is suitable in automation applications such as machining operation timing, conveyor speed, motor output, volumetric flowrate, and elapsed time of oven curing.
The unit accepts multiple sensor inputs such as NPN open collector, contact and square, or sine wave signals. Optional outputs (analog, relay, NPN open collector) are available for additional automation control. An added teaching function auto-scales the display by inputting the sensor’s signal; saving on manual programming time.
Other features include an auto zero function which zeros the display after final signal initiates a preprogrammed time countdown and a test mode to check operational performance of the display and keys. Integral sensor power source eliminates need to purchase a separate power supply.

Two year warrantyIP 66 Rated
Specifications
  • Display Type6-digit LED, red, 0.87" (22 mm) H
  • Height (in)1 7/8
  • Width (InchShort)3 7/8
  • Depth (in)3 5/8
  • Height (cm)4.8
  • Width (cm)9 19/32
  • Depth (cm)9.2
  • DescriptionPanel Meter Tachometer, 100-240 VAC, Analog Output with Terminal Block Connection
  • Warranty2 year
Reviews
Q&A