Shimpo DT-105A-12KMW Digital Contact Tachometer, LCD Display, 12" Circumference Knurled Aluminum Wheel

Representative image only.

Shimpo DT-105A-12KMW Digital Contact Tachometer, LCD Display, 12" Circumference Knurled Aluminum Wheel

Shimpo | Mfr: DT-105A-12KMW| Item: 5450097

Eliminate inaccurate measurements

₹154,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹39,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹154,000.00INR / Each

Buy It Together

Current Item

Shimpo DT-105A-12KMW Digital Contact Tachometer, LCD Display, 12" Circumference Knurled Aluminum Wheel
Shimpo DT-105A-12KMW Digital Contact Tachometer, LCD Display, 12" Circumference Knurled Aluminum Wheel
5450097

₹154,000.00INR / Each
+
Cole-Parmer Contact Tachometer Linear Speed Wheel, 12" Dia
0820361

₹15,100.00INR / Each
+
InnoCal NIST-Traceable Calibration; Tachometer
1705000

₹37,400.00INR / Each
=
Total Price 206500.00 ADD 3 ITEMS TO CART
Product Description

Includes

wheel, two cone adapters, one funnel adapter, one 3-1/2" (89 mm) extension shaft, carrying case, and 2 AA batteries.

Key Features

  • Rugged die-cast aluminum construction
  • Direct length measurement
  • Extensive speed range (0.10 to 25,000 rpm)
  • Large 5-digit display—choose either LCD or LED
  • Lengthy battery life (40 or 65 hours)
  • Large 10 test memory capacity (selectable to 5 minutes or more)
  • Total revolution display
  • Minimum shaft loading overspeed protection
  • 2 year warranty
Two year warrantyConformite Europeenne
Specifications
  • Min RPM Range (rpm)0.1
  • Max RPM Range (rpm)25000
  • RPM Accuracy (rpm)±0.06 rpm: 0.1 to 999.9 rpm±0.6 rpm: 1,000.0 to 9,999.9 rpm±0.006% of reading ± 1 digit (or 3 rpm max): 10,000 to 25,000 rpm
  • Display Type5-digit LCD
  • MemoryLast 10 readings, min/max
  • Battery Life65 hours
  • Battery Type2 AA (included)
  • Length (InchShort)7 3/16
  • Height (in)1 13/16
  • Width (InchShort)2 3/8
  • Length (cm)18 19/64
  • Height (cm)4.6
  • Width (cm)6
  • DescriptionDigital Contact Tachometer, LCD Display, 12" Circumference Knurled Aluminum Wheel
  • Warranty2 year
Reviews
Q&A