Sherwood Scientific 50100201 Programmable Fluid Bed Dryer, 230 VAC, 50/60 Hz

Representative image only.

Sherwood Scientific 50100201 Programmable Fluid Bed Dryer, 230 VAC, 50/60 Hz

Sherwood Scientific | Mfr: 50100201| Item: 0265845

Rapidly remove moisture and solvents from samples

Call For Price

Call For Price

Buy It Together

Current Item

Sherwood Scientific 50100201 Programmable Fluid Bed Dryer, 230 VAC, 50/60 Hz
Sherwood Scientific 50100201 Programmable Fluid Bed Dryer, 230 VAC, 50/60 Hz
0265845

Call For Price
+ + + + =
Total Price 709000.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Ensures thorough drying
  • Stores a program with up to 16 steps
  • 1 year warranty

More About this Item

This compact benchtop unit uses a powerful air delivery system and heater to rapidly remove moisture or solvents from samples with up to 80% moisture content. The unit ensures thorough drying, even with fine or irregularly-shaped samples. Store a program with up to 16 steps to optimize airflow rates, temperature, and drying time.
For greater control, order the optional software and RS-232 cable to interface with a computer. The software allows you to program any number of steps, ending each step at a specific time, humidity, or outlet temperature.

1 Year Warranty
Specifications
  • Minimum Particle Size5 μm with sealed tub assembly
  • Sample Volume2-L, 5-L, or 1-L (four 250 mL samples), depending on tub assembly used. Max weight 11 lbs (5 kg)
  • Max Moisture Content (%)80
  • Timer0 to 9 hours and 59 min
  • Drying TmeLess than 15 minutes depending in quantity and moisture content of sample
  • Max Temperature (° F)392
  • Min Temperature (° F)68
  • Max Temperature (° C)200
  • Min Temperature (° C)20
  • Heater wattage (watts)2000
  • Min Air Flow Rate (m³/min)0.4
  • Max Air Flow Rate (m³/min)2.4
  • Height (in)10.25
  • Depth (in)20
  • Width (in)12.625
  • Height (cm)26
  • Depth (cm)50.8
  • Width (cm)32
  • Power (VAC)220
  • Power (Hz)50
  • Power (amps)11.8
  • DescriptionProgrammable Fluid Bed Dryer, 230 VAC, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A