Setra SRPM-R05WB-A1-E Room Pressure Monitor/Alarm, +/-0.05" WC, 24 VAC

Representative image only.

Setra SRPM-R05WB-A1-E Room Pressure Monitor/Alarm, +/-0.05" WC, 24 VAC

Setra | Mfr: SRPM-R05WB-A1-E| Item: 9807400

Designed for critical low differential pressure applications

₹477,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹477,000.00INR / Each

Buy It Together

Current Item

Setra SRPM-R05WB-A1-E Room Pressure Monitor/Alarm, +/-0.05" WC, 24 VAC
Setra SRPM-R05WB-A1-E Room Pressure Monitor/Alarm, +/-0.05" WC, 24 VAC
9807400

₹477,000.00INR / Each
+ + =
Total Price 602900.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Touch-screen display
  • Password enabled
  • Local audible alarm
  • Variable alarm delay
  • Bar graph display
  • 1 year warranty

More About this Item

These room pressure monitors provide stringent pressure monitoring and alarming. The pressure monitor can be configured to monitor the positive or negative airflow in protected environments. Touch screen allows convenient fingertip access to menus that guide you through setup and operation.

Visual red and green LEDs and a local audible alarm to alert personnel to system status. The monitor also features a SPST relay output for remote indication of system status. True differential pressure is measured and displayed with 0.001 inches of water column resolution. Additional features include multiple selectable analog outputs, output and display averaging, and door status indication.



Applications - Pharmaceutical manufacturing, Semiconductor manufacturing, Cleanrooms, Research laboratories

Conformite Europeenne1 Year Warranty
Specifications
  • Accuracy±0.5% full-scale
  • Min Pressure (in WC)-0.05
  • Max Pressure (in WC)0.05
  • CaseFire-retardant plastic
  • Process Connection1/4" hose barb
  • Unit Of Measurement" WC
  • Display128 x 128 pixel, backlit LCD
  • Battery Type24 VAC
  • Electrical Connectionsterminal block
  • Output4 to 20 mA, 0 to 5 VDC, 0 to 10 VDC
  • Media CompatibilityAir and nonconductive, nonexplosive gases
  • DescriptionRoom Pressure Monitor/Alarm, +/-0.05" WC, 24 VAC
  • Warranty1 year
Reviews
Q&A