Sensidyne BDXII Air Sampling Pumps with Zefon 5 Station Charger; 120 to 240V

Representative image only.

Sensidyne BDXII Air Sampling Pumps with Zefon 5 Station Charger; 120 to 240V

Sensidyne | Item: 6006175

Convenient kits include everything you need for portable air sampling

₹631,000.00INR / Each

₹631,000.00INR / Each

Buy It Together

Current Item

Sensidyne BDXII Air Sampling Pumps with Zefon 5 Station Charger; 120 to 240V
Sensidyne BDXII Air Sampling Pumps with Zefon 5 Station Charger; 120 to 240V
6006175

₹631,000.00INR / Each
+ + +
Environmental Express Cyclone Starter Kit, Aluminum, 37 mm
6006193

₹15,400.00INR / Each
+
Environmental Express Diaphragm Pump, High Volume; 115V
6006211

₹70,000.00INR / Each
+ + +
Environmental Express Starter Kit, Basic Mold Sampling; 120V
6006203

₹102,000.00INR / Each
=
Total Price 1377400.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

five BDXII pumps, one Zefon 5-station charger, five tool kits, five 36" tubing sets, five clip assemblies, and one toolbox carrying case.

Key Features

  • Built-in rotameter and flow adjust offers flow rates of 500 to 3000 cc/min (0.50 to 3 LPM)
  • Compact, lightweight, and quiet sampling pump kits
  • Rechargeable battery pack system—ideal for portal use
  • Meets NIOSH 7400, 7082, 7105 and 7300
  • Five pump kit features a Zefon 5-Station charger
  • 1 year warranty

More About this Item

The BDXII Abatement Air Sampler is a dependable, low cost personal sampling pump. It is designed for use with asbestos and lead sampling. Meets NIOSH 7400, 7082, 7105 and 7300 specifications.

Choose between kits with one or five BDXII pumps with a Gilian or Zefon 5-station charger.

1 Year Warranty
Specifications
  • Sampling pump5 BDXII Air Sampling Pumps with 5 Station Charger
  • DataloggingNo
  • ComplianceNIOSH 7400, 7082, 7105 and 7300
  • Battery Type5 rechargeable NiMH (included)
  • Power (VAC)120 / 240
  • DescriptionBDXII Air Sampling Pumps with 5 Station Charger; 120 to 240V
  • Warranty1 year
Reviews
Q&A