Casella Apex2IS Apex2 Standard Air Sampling Pump

Representative image only.

Casella Apex2IS Apex2 Standard Air Sampling Pump

Casella | Mfr: Apex2IS| Item: 8654330

Ensure compliance by tracking amount of time the pump was moving

Call For Price

Call For Price

Buy It Together

Current Item

Casella Apex2IS Apex2 Standard Air Sampling Pump
Casella Apex2IS Apex2 Standard Air Sampling Pump
8654330

Call For Price
+
Sensidyne BDXII Air Sampling Pump Starter Kit; 120 VAC
6006182

₹117,000.00INR / Each
=
Total Price 117000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

rubber boot, clip, and rechargeable lithium-ion battery.

Key Features

  • Motion sensor tracks the amount of time pump was moving
  • View all run parameters on full color display
  • Use even in harsh environments - housing is IP65 rated with rubber boot for added protection
  • Won't get in the way - slim, ergonomic design for easier acceptance
  • Transport and analyze samples in lab by attaching a gas bag to rear outlet
  • 2 year warranty

More About this Item

Note: All pumps require a docking station for recharging. Select from the single-position or the five-position docking station based on your needs.

Two year warranty
Specifications
  • Flow Range1000 to 5000 mL/min
  • Max Temperature (° F)113
  • Min Temperature (° F)32
  • Max Temperature (° C)45
  • Min Temperature (° C)0
  • Battery Type1 rechargeable lithium-ion (included)
  • Height (in)4
  • Width (in)4 3/8
  • Depth (in)1 1/2
  • Height (cm)10.2
  • Width (cm)11.2
  • Depth (cm)3.7
  • DescriptionStandard Air Sampling Pump
  • Warranty2 year
Reviews
Q&A