Sartorius MA37 Infrared Moisture Analyzer, 70G/1mg

Representative image only.

Sartorius MA37 Infrared Moisture Analyzer, 70G/1mg

Sartorius | Mfr: MA37-1US| Item: 1121301

Ideal for quick and reliable determination of the moisture content of liquid, pasty, and solid substances

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Sartorius MA37 Infrared Moisture Analyzer, 70G/1mg
Sartorius MA37 Infrared Moisture Analyzer, 70G/1mg
1121301

Call For Price
+
Sartorius 6965542 Disposable Aluminum Sample Pans, 90 mm, 80 PCs
1121305

₹27,400.00INR / Pkg of 80
+ =
Total Price 54800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

5-ft power cord.

Key Features

  • User-friendly programming operations with onscreen icons
  • Space-saving design conserves valuable bench top space
  • Effortless cleaning
  • Display of process status
  • 1 year warranty

More About this Item

The Sartorius MA-Series of moisture balances features two infrared metal tube heating elements with a compact footprint and user-friendly design. The BetterClean® design provides for effortless cleaning of all critical instrument parts. The concise touch-screen display panel with easy-to-understand icons guide user through the operation and retrieval of important information. The display panel also features status light that quickly indicates to the user where in the measurement process the sample is. Other features include Mini USB interface, direct data transfer to Microsoft® Windows programs and LED-illuminated sample chamber

The moisture analyzer monitors the drying process and stops the measurement once the sample weight is constant. The built-in weighing system with 1 mg resolution is specifically optimized for use in higher temperature ranges and delivers high measurement accuracy. Typical applications of the MA include the analysis of foods, beverages, pharmaceuticals, chemicals, paper materials and environmental protection products.

The MA37 offers memory for a one moisture analysis program. Results are saved until the start of the next measurement.

1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Capacity (g)70
  • Readability (g)0.001
  • Weighing Units% moisture, % solids, g, and ATRO in %M/S
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Russian, Chinese, Polish, Japanese, Portuguese, Turkish
  • OutputMini USB
  • Auto ShutoffYes
  • Power (VAC)115 / 230
  • Height (in)15 45/64
  • Width (in)15 45/64
  • Depth (in)23 19/32
  • Heater TypeInfrared
  • DescriptionInfrared Moisture Analyzer, 70G/1mg
  • Warranty1 Year
Reviews
Q&A