Sartorius MA35 Infrared Moisture Analyzer, 35G/1mg

Representative image only.

Sartorius MA35 Infrared Moisture Analyzer, 35G/1mg

Sartorius | Mfr: MA35M-115US| Item: 1121398

Ideal for quick and reliable determination of the moisture content of liquid, pasty, and solid substances

₹772,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹772,000.00INR / Each

Buy It Together

Current Item

Sartorius MA35 Infrared Moisture Analyzer, 35G/1mg
Sartorius MA35 Infrared Moisture Analyzer, 35G/1mg
1121398

₹772,000.00INR / Each
+ + +
Sartorius 6965542 Disposable Aluminum Sample Pans, 90 mm, 80 PCs
1121305

₹27,400.00INR / Pkg of 80
=
Total Price 1490800.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

5-ft power cord.

Key Features

  • User-friendly programming operations with onscreen icons
  • Space-saving design conserves valuable bench top space
  • Effortless cleaning
  • Display of process status
  • Maximum weighing capacity of 35 g with 1-mg resolution
  • Temperature range from 40 - 160 °C
  • Heating of a sample by two powerful metal tubular-shaped heating elements (also called dark radiators) Uniform distribution of the heat rays using an integrated reflector
  • Choice of two modes for end-point determination of a measurement: fully automatic and timer modes
  • 3 year warranty

More About this Item

The Sartorius MA-Series of moisture balances features two infrared metal tube heating elements with a compact footprint and user-friendly design. The BetterClean® design provides for effortless cleaning of all critical instrument parts. The concise touch-screen display panel with easy-to-understand icons guide user through the operation and retrieval of important information. The display panel also features status light that quickly indicates to the user where in the measurement process the sample is. Other features include Mini USB interface, direct data transfer to Microsoft® Windows programs and LED-illuminated sample chamber

The moisture analyzer monitors the drying process and stops the measurement once the sample weight is constant. The built-in weighing system with 1 mg resolution is specifically optimized for use in higher temperature ranges and delivers high measurement accuracy. Typical applications of the MA include the analysis of foods, beverages, pharmaceuticals, chemicals, paper materials and environmental protection products.

The MA35 has a rugged design and is user-friendly. The concise display shows the user all important information at a single glance. Easy-to-understand icons guide you in three steps from taring the sample pan to starting the measurement. To make the MA35 even more user-friendly, we have done away with seldom-used programming options without compromising flexibility or measurement accuracy. Samples are heated by two powerful tubular-shaped metal heating elements (also called dark radiators), and an integrated reflector for uniform heat distribution.

3 Year WarrantyUL Listed.
Specifications
  • Capacity (g)35
  • Readability (g)0.001
  • Weighing Units% moisture, % solid, % moisture dry, mg weight loss, or grams of residue
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Power (VAC)115
  • Timer (min)99.99
  • Heater TypeInfrared
  • DescriptionInfrared Moisture Analyzer, 35G/1mg
  • Warranty3 Years
Reviews
Q&A