Sartorius CPA 225 D Balance, 100 / 220g x 0.01 Mg

Representative image only.

Sartorius CPA 225 D Balance, 100 / 220g x 0.01 Mg

Sartorius | Mfr: CPA 225 D| Item: 1121951

Monolithic weigh cell offers reliable precision and durability

₹362,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹362,000.00INR / Each

Buy It Together

Current Item

Sartorius CPA 225 D Balance, 100 / 220g x 0.01 Mg
Sartorius CPA 225 D Balance, 100 / 220g x 0.01 Mg
1121951

₹362,000.00INR / Each
+ + =
Total Price 457900.00 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter.

Key Features

  • Built-in, motorized calibration weight for the highest weighing accuracy
  • Electronic filters adapt to changes in ambient conditions
  • Bidirectional RS-232C interface port enables communicate with a printer or PC
  • 1 year warranty

More About this Item

Convenient, built-in, one-touch motorized calibration and automatic internal calibration adjustment (isoCAL) compensates for ambient temperature changes within the laboratory at regular intervals for greater accuracy. High-contrast, backlit display provides superior visibility under any lighting conditions.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)220
  • Calibration TypeInternal
  • DescriptionBalance, 100 / 220g x 0.01 Mg
  • Warranty1 year
Reviews
Q&A