Sartorius BS 223 S Balance, 220g x 1 Mg (External Calibration)

Representative image only.

Sartorius BS 223 S Balance, 220g x 1 Mg (External Calibration)

Sartorius | Mfr: BS 223 S| Item: 1121943

Standard performance for all routine laboratory tasks

₹118,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹118,000.00INR / Each

Buy It Together

Current Item

Sartorius BS 223 S Balance, 220g x 1 Mg (External Calibration)
Sartorius BS 223 S Balance, 220g x 1 Mg (External Calibration)
1121943

₹118,000.00INR / Each
+ + =
Total Price 213900.00 ADD 3 ITEMS TO CART
Product Description

Includes

AC adapter and dust cover.

Key Features

  • Single block aluminum alloy monolithic weighing system offers greater accuracy and durability
  • Electronic filters adapt to changing ambient temperature conditions
  • Perform a wide variety of applications with dynamic animal weighing, below-balance weighing hanger, percent weighing, counting, and mass unit conversion
  • 1 year warranty

More About this Item

Dual tare keys on left and right side of balance offer greater convenience and smooth operation in any weighing application. The easy-to-read high-contrast display provides clear viewing of results under any lighting conditions. Meet ISO and GLP compliance through PC and printer communication with the built-in RS-232 serial interface.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)220
  • Calibration TypeExternal
  • DescriptionBalance, 220g x 1 Mg (External Calibration)
  • Warranty1 year
Reviews
Q&A