Sartorius Arium® Bagtank without Pump, 100 L

Representative image only.

Sartorius Arium® Bagtank without Pump, 100 L

Sartorius | Mfr: H2O-AOV-100-W| Item: 9929424

Keep your Arium water purification system running smoothly

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Bagtank without Pump, 100 L
Sartorius Arium® Bagtank without Pump, 100 L
9929424

Call For Price
+
Sartorius Arium Mini Water Purification System
9929310

Call For Price
+
Sartorius Arium® Pro Basic Wall-Mount System
9929340

Call For Price
+ + +
Sartorius Arium® Mini Plus Starter Set
9929444

Call For Price
=
Total Price 0 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Use with Arium Comfort and Advance water systems
  • Protect pure water from secondary contamination
  • Integrated ventilation filter with non-return valve provides reliable protection against CO2 pollution
  • Quick and easy bag exchange
  • 100 L capacity bagtank without pump
  • 1 year warranty

More About this Item

Filters, cartridges, and other accessories for water purification.

This innovative bag system protects purified water against secondary contamination while eliminating the time-consuming tank cleaning intervals. Dispense water directly for further use in ported equipment or manually using an optional remote dispenser. Bagtank without pump can dispense water up to 1.5 L/min. Order rollers 99294-31 to easily tranport Bagtank station.

Specifications
  • Capacity (Liters)100
  • MaterialStainless steel and plastic
  • ColorWhite
  • Compatible WithArium Comfort and Advance
  • ConnectionsWater connection input: 1 x 3/8" PLC quick-connect couplingWater connection output: 2 x 3/8" PLC quick-connect coupling
  • Height (in)33.5
  • Width (InchShort)20 1/5
  • Depth (InchShort)23 1/10
  • Width (cm)51.4
  • Height (cm)85.2
  • Depth (cm)58.7
  • Description100 L Bagtank without Pump
  • Warranty1 year
Reviews
Q&A