Sartorius Arium® Bag, 50 L

Representative image only.

Sartorius Arium® Bag, 50 L

Sartorius | Mfr: H2O-CBS-50| Item: 9929434

Keep your Arium water purification system running smoothly

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Bag, 50 L
Sartorius Arium® Bag, 50 L
9929434

Call For Price
+
Sartorius Arium Mini Water Purification System
9929310

Call For Price
+
Sartorius Arium® Pro Basic Wall-Mount System
9929340

Call For Price
+ +
Sartorius Arium® Mini Plus Starter Set
9929444

Call For Price
+ =
Total Price 0 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Use with 50 L Arium Bagtank
  • Bags eliminates the need for cleaning chemicals
  • 1 year warranty

More About this Item

Filters, cartridges, and other accessories for water purification.

Store pure water for your laboratory in this disposable storage bag. Bag protects the water from secondary contamination and ensures the great water quality over a prolonged period of time.

Specifications
  • Capacity (Liters)50
  • MaterialS71 film
  • Compatible With50 and 100 L Arium Bagtanks
  • Height (in)35.4
  • Width (InchShort)22 29/32
  • Width (cm)58.1
  • Height (cm)90
  • DescriptionStorage Bag for Arium 50 L Bagtank
  • Warranty1 year
Reviews
Q&A