ResinTech AF-20-4040 High Capacity Color-Changing DI Filter Cartridge (20" Slimline)

Representative image only.

ResinTech AF-20-4040 High Capacity Color-Changing DI Filter Cartridge (20" Slimline)

ResinTech | Mfr: AF-20-4040| Item: 9928452

Eliminate harmful contaminants and improve drinking water

₹28,100.00INR / Each

₹28,100.00INR / Each

Buy It Together

Current Item

ResinTech AF-20-4040 High Capacity Color-Changing DI Filter Cartridge (20" Slimline)
ResinTech AF-20-4040 High Capacity Color-Changing DI Filter Cartridge (20" Slimline)
9928452

₹28,100.00INR / Each
+ + + =
Total Price 671100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Visually indicates exhaustion
  • Greater than 20 kohm resistivity
  • 1 year warranty

More About this Item

These AF-series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.

Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.

Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

The process used for removal of all dissolved salts from water is referred to as deionization or demineralization. Deionization requires the flow of water through two ion exchange materials in order to affect the removal of all salt content. Aries Color-Changing High-capacity deionization filters provide a resistivity better than 20 KO. Color-changing cartridges provide for easy indication distinctively changing from purple to white upon resin exhaustion, without the need for monitors or indicating lights. Sized to fit standard Slimline and Slimline housings.

1 Year Warranty
Specifications
  • MediaMBD-100
  • Capacity (Gal)3200
  • Capacity (grains)930
  • Pore size (µm)25
  • Compatible with20" Standard Housing
  • FunctionRemoval of dissolved salts from water
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)18
  • Diameter (in)2.5
  • Length (in)20
  • DescriptionColor Changing Deionization Filter Cartridge, High Capacity; 2.5" x 20"
  • Warranty1 year
Reviews
Q&A