Raytek Standard Focus, Laser-Sighted, Infrared Temperature Sensor

Representative image only.

Raytek Standard Focus, Laser-Sighted, Infrared Temperature Sensor

Raytek | Mfr: RAYGPSSFL| Item: 3967120

Get noncontact measurement of your system

Call For Price

for an additional
₹37,400.00INR / Each
for an additional
₹40,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Raytek Standard Focus, Laser-Sighted, Infrared Temperature Sensor
Raytek Standard Focus, Laser-Sighted, Infrared Temperature Sensor
3967120

Call For Price
+ =
Total Price 37400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Laser-sighted sensors are perfect for taking measurements in hard to reach locations
  • For small or distant targets
  • 2 year warranty

More About this Item

Choose from sensors with standard distance-to-target size ratios or with a non-laser close focus for small close-range measurement spots. Laser shuts off automatically ambient temperatures greater than 120°F (50°C). Order sensors with an optional air-cooling jacket to operate in environments with ambient temperatures up to 350°F (177°C).

Note: Laser-sighted models include a 26-ft (8 m) connecting cable. Order required connecting cable for non-laser sensors separately.

Two year warranty
Specifications
  • Distance To Target Size Ratio (D:S)50:1
  • EmissivityAdjustable
  • Sighting TypeSingle-point laser, Standard Focus
  • Min Temperature (° F)32
  • Max Temperature (° F)150
  • Min Temperature (° C)0
  • Max Temperature (° C)65
  • Accuracy±1% of reading or ±2.0°F (±1.0°C), whichever is greater
  • Response time<350 milliseconds
  • Output4-20 mA, type-J, -K, -E, -N, -R, -S, -T
  • Display Type4-digit LCD
  • Power (VAC)110 / 220
  • DescriptionStandard Focus, Laser-Sighted, Infrared Temperature Sensor
  • Warranty2 year
Reviews
Q&A