Qsonica 4219 Solid Probe, 1/2" Tip dia, 20-250 mL

Representative image only.

Qsonica 4219 Solid Probe, 1/2" Tip dia, 20-250 mL

Qsonica | Mfr: 4219| Item: 0471267

Increase the versatility of your Sonicator ultrasonic processor with additional probes

₹127,000.00INR / Each

₹127,000.00INR / Each

Buy It Together

Current Item

Qsonica 4219 Solid Probe, 1/2" Tip dia, 20-250 mL
Qsonica 4219 Solid Probe, 1/2" Tip dia, 20-250 mL
0471267

₹127,000.00INR / Each
+
Qsonica Q55-110 Q55 Sonicator Ultrasonic Processor; 110 VAC
0471251

₹607,000.00INR / Each
=
Total Price 734000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose probe size based on sample size
  • For use with Q700 Sonicator® Ultrasonic Processor
  • 1 year warranty

More About this Item

These probes are made from titanium and machined to specific sizes and shapes. When driven at their resonant frequency, they expand and contract longitudinally. This mechanical vibration is amplified and transmitted down the length of the probe. In liquid, the probe causes cavitation which constitutes the main mechanism for sample processing.

1 Year Warranty
Specifications
  • Min Sample Size (mL)20
  • Max Sample Size (mL)250
  • Tip Diameter (in)0.5
  • Tip Diameter (cm)1.27
  • DescriptionSolid Probe, 1/2" Tip dia, 20-250 mL
  • Warranty1 year
Reviews
Q&A