Pyrex Brand 3175 Glass Drying Tray, 349mm L x 249mm W x 60mm H; 4/Cs

Representative image only.

Pyrex Brand 3175 Glass Drying Tray, 349mm L x 249mm W x 60mm H; 4/Cs

Pyrex | Mfr: 3175-10| Item: 3458826

Call For Price

Call For Price

Buy It Together

Current Item

Pyrex Brand 3175 Glass Drying Tray, 349mm L x 249mm W x 60mm H; 4/Cs
Pyrex Brand 3175 Glass Drying Tray, 349mm L x 249mm W x 60mm H; 4/Cs
3458826

Call For Price
+
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
=
Total Price 7400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Pyrex 3170 heavy-duty sterilizing tray is designed to endure hot air or steam sterilization. Pyrex 3175 trays are ideal for drying, staining, or developing and are autoclavable; trays have handles for easy usage. Both tray models can be used with electophoresis gels and paper chromatography. Made for oven use only; do not place over direct heat.

Specifications
  • Capacity (L)3.5
  • Capacity (oz)118
  • Capacity (mL)3500
  • Capacity (Qt)4.5
  • Capacity (Gal)1.125
  • MaterialGlass
  • Overall Length (in)13 3/4
  • Overall Length (cm)34.9
  • Overall Width (in)9 3/4
  • Overall Width (cm)24.9
  • Overall Height (in)2 3/8
  • Overall Height (cm)6
  • DescriptionBrand 3175 Glass Drying Tray, 349mm L x 249mm W x 60mm H; 4/Cs
Reviews
Q&A