Pyrex Brand 3175 Glass Drying Tray, 272mm L x 179mm W x 50mm H; 4/Cs

Representative image only.

Pyrex Brand 3175 Glass Drying Tray, 272mm L x 179mm W x 50mm H; 4/Cs

Pyrex | Mfr: 3175-7| Item: 3458820

Call For Price

Call For Price

Buy It Together

Current Item

Pyrex Brand 3175 Glass Drying Tray, 272mm L x 179mm W x 50mm H; 4/Cs
Pyrex Brand 3175 Glass Drying Tray, 272mm L x 179mm W x 50mm H; 4/Cs
3458820

Call For Price
+
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
=
Total Price 7400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Pyrex 3170 heavy-duty sterilizing tray is designed to endure hot air or steam sterilization. Pyrex 3175 trays are ideal for drying, staining, or developing and are autoclavable; trays have handles for easy usage. Both tray models can be used with electophoresis gels and paper chromatography. Made for oven use only; do not place over direct heat.

Specifications
  • Capacity (L)1.5
  • Capacity (mL)1500
  • Capacity (oz)50.7
  • MaterialGlass
  • Overall Length (in)10 11/16
  • Overall Length (cm)27.2
  • Overall Width (in)7
  • Overall Width (cm)17.9
  • Overall Height (in)2
  • Overall Height (cm)5
  • DescriptionBrand 3175 Glass Drying Tray, 272mm L x 179mm W x 50mm H; 4/Cs
Reviews
Q&A