Pyrex Brand 3170 Glass Sterilizing Tray, 8L; 4/Cs

Representative image only.

Pyrex Brand 3170 Glass Sterilizing Tray, 8L; 4/Cs

Pyrex | Mfr: 3170-12| Item: 3458830

₹488,000.00INR / Each

₹488,000.00INR / Each

Buy It Together

Current Item

Pyrex Brand 3170 Glass Sterilizing Tray, 8L; 4/Cs
Pyrex Brand 3170 Glass Sterilizing Tray, 8L; 4/Cs
3458830

₹488,000.00INR / Each
+
Chemical Resistant Tray - 13-1/4" X 10-5/8", 1 Ea
0671580

₹7,400.00INR / Each
=
Total Price 495400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Pyrex 3170 heavy-duty sterilizing tray is designed to endure hot air or steam sterilization. Pyrex 3175 trays are ideal for drying, staining, or developing and are autoclavable; trays have handles for easy usage. Both tray models can be used with electophoresis gels and paper chromatography. Made for oven use only; do not place over direct heat.

Specifications
  • Capacity (L)8
  • Capacity (Qt)8
  • Capacity (Gal)2
  • MaterialGlass
  • Overall Length (in)18
  • Overall Length (cm)45.7
  • Overall Width (in)12
  • Overall Width (cm)30.5
  • Overall Height (in)2 1/2
  • Overall Height (cm)6.4
  • DescriptionBrand 3170 Glass Sterilizing Tray, 8L; 4/Cs
Reviews
Q&A