Pyrex 9800-25 Test Tube; 55 mL, pack of 72

Representative image only.

Pyrex 9800-25 Test Tube; 55 mL, pack of 72

Pyrex | Mfr: 9800-25| Item: 3456908

Easy handling and pouring

₹40,400.00INR / Pkg of 72

₹40,400.00INR / Pkg of 72

Buy It Together

Current Item

Pyrex 9800-25 Test Tube; 55 mL, pack of 72
Pyrex 9800-25 Test Tube; 55 mL, pack of 72
3456908

₹40,400.00INR / Pkg of 72
+
Cole-Parmer Test Tube Rack, PP 24 places
0673917

₹2,900.00INR / Each
+
Pyrex 1003-4L Brand 1003 Griffin Heavy-Duty Beaker, 4000 mL, 1/pk
3451215

₹24,600.00INR / Pkg of 1
+ +
Pyrex 9825-13 Culture Tube with screw cap; 9 mL, pack of 144
3457101

₹105,000.00INR / Pkg of 144
+
Pyrex 9826-13 Culture Tube; 9 mL, pack of 144
3457201

₹80,700.00INR / Pkg of 144
+
Disposable Polypropylene Test/Culture Tubes, 15 mL
6361000

₹62,900.00INR / Pkg of 250
=
Total Price 316500.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable borosilicate glass
  • Test tube designed with beaded rim
  • Designed with 55 mL capacity
  • Test tube has a 25 mm outer diameter and 150 mm length

More About this Item

These test tubes are made from special tubing to give optimum wall thickness. They are well annealed, resistant to heat, and chemically stable. Rims are fire-polished to provide a smooth yet durable surface. The 25-mm tubes have a PYREX logo but no marking spots. All other test tube sizes feature a white marking spot.

Specifications
  • Tube Capacity (mL)55
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound
  • Tube Length (mm)150
  • Tube Outside Diameter (OD) (mm)25
  • GraduationsNone
  • Descriptiontesttube;55mL,packof72
Reviews
Q&A