Cole-Parmer Test Tube Rack, PP 24 places

Representative image only.

Cole-Parmer Test Tube Rack, PP 24 places

Cole-Parmer | Item: 0673917

₹2,900.00INR / Each

₹2,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Test Tube Rack, PP 24 places
Cole-Parmer Test Tube Rack, PP 24 places
0673917

₹2,900.00INR / Each
+ =
Total Price 22600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Made from a special blend of polypropylene that sinks in a water bath and maintains stability even in agitated water. This double-tiered rack holds up to twenty-four 25-mm test tubes and is easy to stack when empty. Top tier features an alphanumeric grid for reference. Autoclavable.

1 Year Warranty
Specifications
  • Min Tube Size (mm)25
  • Tubes Held24
  • Length (in)9 1/2
  • Width (in)4
  • Height (in)2 3/4
  • Length (mm)241
  • Width (mm)102
  • MaterialPolypropylene(PP)
  • DescriptionTest Tube Rack, PP 24 places
  • Warranty1 year
Reviews
Q&A