Pyrex 7070-1 Glass Measuring/Mohr Pipettes, Serialized/Certified, 1 mL; 6/Cs

Representative image only.

Pyrex 7070-1 Glass Measuring/Mohr Pipettes, Serialized/Certified, 1 mL; 6/Cs

Pyrex | Mfr: 7070-1| Item: 0170701

Traceable to NIST standards

Call For Price

Call For Price

Buy It Together

Current Item

Pyrex 7070-1 Glass Measuring/Mohr Pipettes, Serialized/Certified, 1 mL; 6/Cs
Pyrex 7070-1 Glass Measuring/Mohr Pipettes, Serialized/Certified, 1 mL; 6/Cs
0170701

Call For Price
+ + + + + =
Total Price 97600.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Reusable Pyrex® Mohr pipets are calibrated to Class A tolerances in accordance with ASTM E-542, and ASTM E-1293. Each glass pipette is individually serialized and supplied with a certificate of identification and capacity, traceable to NIST standards. Pipettes are designed to deliver (TD) total capacity without blow-out. Easily identify size by the color-coded graduations enameled into the glass.

Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)1000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)1
  • Max Dispensing (mL)1
  • Increments (mL)0.1
  • Accuracy (%)±0.010mL
  • Overall Length (InchShort)12.8
  • Overall Length (mm)325
  • Body MaterialGlass
  • Color CodeWhite (2)
  • CalibrationTo Deliver (TD)
  • DescriptionGlass Measuring/Mohr Pipettes, Serialized/Certified, 1 mL; 6/Cs
Reviews
Q&A