Kimble-Chase Class A and Class B Glass Volumetric Pipettes

  • Reusable, Class A and Class B borosilicate glass pipettes meet ASTM requirements
Volume accuracies and capacities are permanently marked in amber on each pipette. Pippettes are calibrated "to deliver". All pipettes feature treated and tempered tips to reduce chipping and breakage.

Class A Pipettes meet all the requirements of ASTM E 969-95. Compliance with the CAP and other laboratory certifying groups is indicated by the letter "A" near the top of each pipette. All pipettes are calibrated in accordance with ASTM E 542 and meet the accuracy requirements of ASTM E 969; borosilicate glass meets ASTM E 438 for Type I, Class A requirements.

Class B Pipettes meet the flow time and volume accuracy requirements of ASTM E 969-95 and are marked with a "B" near the top of each pipette.
22,400.00 - ₹56,500.00INR / Case of 12

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Increments (mL) Max Volume (mL) Description
Availability Pricing
DWK Life Sciences (Kimble) 37034B-2 Large-Tip Opening Serological Pipette, 2 mL WW-25563-60 Mfr # 37034B-2
COMPARE
0.1 2 Large-Tip Opening Serological Pipette, 2 mL
₹56,500.00INR / Case of 12
DWK Life Sciences (Kimble) 37034A-2110 Serological Pipettes, Tooled for Cotton Plug, 2mL/0.1mL; 6/CS WW-25563-62 Mfr # 37034A-2110
COMPARE
0.1 2 Serological Pipettes,Tooled fo rCotton Plug ,2mL/0.1mL;6/Cs
₹22,400.00INR / Case of 6
DWK Life Sciences (Kimble) 37034A-21100 Serological Pipettes, Tooled for Cotton Plug, 2mL/0.01mL; 6/CS WW-25563-64 Mfr # 37034A-21100
COMPARE
0.01 2 Serological Pipettes,Tooled for Cotton Plug ,2mL/0.01mL;6/Cs
₹30,600.00INR / Case of 6
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat