DWK Life Sciences (Kimble) 37034A-21100 Serological Pipettes, Tooled for Cotton Plug, 2mL/0.01mL; 6/CS

Representative image only.

DWK Life Sciences (Kimble) 37034A-21100 Serological Pipettes, Tooled for Cotton Plug, 2mL/0.01mL; 6/CS

DWK Life Sciences (Kimble) | Mfr: 37034A-21100| Item: 2556364

₹39,900.00INR / Case of 6

₹39,900.00INR / Case of 6

Buy It Together

Current Item

DWK Life Sciences (Kimble) 37034A-21100 Serological Pipettes, Tooled for Cotton Plug, 2mL/0.01mL; 6/CS
DWK Life Sciences (Kimble) 37034A-21100 Serological Pipettes, Tooled for Cotton Plug, 2mL/0.01mL; 6/CS
2556364

₹39,900.00INR / Case of 6
+ + +
BrandTech BLAUBRAND®  Bulb Pipette, Glass, Class A, 20 mL; 6/PK
2521029

₹32,100.00INR / Pkg of 6
+ =
Total Price 87500.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Reusable, Class A and Class B borosilicate glass pipettes meet ASTM requirements
  • 1 year warranty

More About this Item

Volume accuracies and capacities are permanently marked in amber on each pipette. Pippettes are calibrated "to deliver". All pipettes feature treated and tempered tips to reduce chipping and breakage.

Class A Pipettes meet all the requirements of ASTM E 969-95. Compliance with the CAP and other laboratory certifying groups is indicated by the letter "A" near the top of each pipette. All pipettes are calibrated in accordance with ASTM E 542 and meet the accuracy requirements of ASTM E 969; borosilicate glass meets ASTM E 438 for Type I, Class A requirements.

Class B Pipettes meet the flow time and volume accuracy requirements of ASTM E 969-95 and are marked with a "B" near the top of each pipette.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)2000
  • Min Volume (µL)10
  • Min Volume (mL)0.01
  • Max Volume (mL)2
  • Max Dispensing (mL)2
  • Increments (mL)0.01
  • Body MaterialGlass
  • DescriptionSerological Pipettes,Tooled for Cotton Plug ,2mL/0.01mL;6/Cs
  • Warranty1 year
Reviews
Q&A