Pyrex 2116-50 2116 Economical Glass Burette, 50 mL; 2/Pk

Representative image only.

Pyrex 2116-50 2116 Economical Glass Burette, 50 mL; 2/Pk

Pyrex | Mfr: 2116-50| Item: 3454202

Replacement components reduce cost

₹53,800.00INR / Pkg of 2

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹53,800.00INR / Pkg of 2

Buy It Together

Current Item

Pyrex 2116-50 2116 Economical Glass Burette, 50 mL; 2/Pk
Pyrex 2116-50 2116 Economical Glass Burette, 50 mL; 2/Pk
3454202

₹53,800.00INR / Pkg of 2
+ +
Cole-Parmer Burette, 10 mL With Glass Stopcock
6310051

₹12,100.00INR / Each
+ +
Cole-Parmer Acrylic Burette, 25 mL; 1/Pk
3454051

₹9,900.00INR / Each
=
Total Price 172600.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from burette (buret) or replacement components
  • Designed with a 50 mL capacity

More About this Item

Burette (buret) components are designed to be replaced eliminating the need to purchase an entirely new burette if any part is damaged. Each burette has tooled top and bottom, white enamel graduations, and replaceable screw-thread locking PTFE stopcock. Replaceable tip end is ground to prevent tip from falling out.

Specifications
  • Capacity (mL)50
  • Graduation Interval (mL)0.1
  • Tolerance0.1
  • Description2116 Economical Glass Burette, 50 mL; 2/Pk
Reviews
Q&A