PRO Scientific PRO400DEL Digital Benchtop Homogenizer and Motorized Stand; 120V

Representative image only.

PRO Scientific PRO400DEL Digital Benchtop Homogenizer and Motorized Stand; 120V

PRO Scientific | Mfr: 01-01400DSEL| Item: 0475140

Homogenize, emulsify, or blend samples

Call For Price

Call For Price

Buy It Together

Current Item

PRO Scientific PRO400DEL Digital Benchtop Homogenizer and Motorized Stand; 120V
PRO Scientific PRO400DEL Digital Benchtop Homogenizer and Motorized Stand; 120V
0475140

Call For Price
+
PRO Scientific Multi-Gen 7XL  Motor Unit Adapter
0475169

₹131,000.00INR / Each
=
Total Price 131000.00 ADD 2 ITEMS TO CART
Product Description

Includes

motorized stand assembly and power cord.

Key Features

  • Durable for processing all types of samples
  • Thoroughly mix sample volumes from 0.03mL to 30L (5.3 gal.)
  • Effortlessly adjust height with the motorized stand
  • 2 year warranty

More About this Item

This homogenizer is the perfect combination of power and technology with a 1-3/4 hp motor and bright digital display and control. The speed-control knob allows for 100 rpm resolution, as opposed to 1000 rpm increments with most homogenizers. The motorized stand allows for smooth control of motor height and adds 11" for compatibility than similar homogenizer for taller containers. Max volume equivalent to H20/1 centipoise.

Choose a generator probe based on the sample volume and dispersion type (order separately). The standard quick-connect generator probes are precision crafted from 316 stainless steel and PTFE, ranging 5mm to 30mm in diameter. 2-year warranty on probe to homogenizer connection.

Two year warranty
Specifications
  • Generator IncludedNone
  • Min Sample Size (mL)0.03
  • Max Sample Size (mL)20000
  • Max Sample Size (Liters)20
  • Max Speed (rpm)23000
  • Min Speed (rpm)0
  • Wattage (Out put)1305
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionDigital Benchtop Homogenizer and Motorized Stand; 120V
  • Warranty2 year
Reviews
Q&A