PRO Scientific Open-Slotted Generator Probe; 37 mm x 340 mm

Representative image only.

PRO Scientific Open-Slotted Generator Probe; 37 mm x 340 mm

PRO Scientific | Mfr: 02-37340| Item: 0475179

Expand and upgrade your homogenizing capabilities

Call For Price

Call For Price

Buy It Together

Current Item

PRO Scientific Open-Slotted Generator Probe; 37 mm x 340 mm
PRO Scientific Open-Slotted Generator Probe; 37 mm x 340 mm
0475179

Call For Price
+ + =
Total Price 578000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Parts and accessories compatible with PRO Scientific homogenizers.

Standard Generator Probes are constructed of autoclavable 316 stainless steel and PTFE, and are available in flat-bottom, saw-tooth, and open-slotted designs to handle a variety of samples. The flat-bottom probe is for small volumes, the open-slotted is for blending low-viscosity fluids or soft tissues, and the saw-tooth creates enough shear to handle tough tissues. Quick-connect function makes generator exchanges and cleaning easy and fast.

Two year warranty
Specifications
  • Capacity (Liters)10
  • Material316 Stainless Steel & PTFE
  • Compatible WithPRO Scientific Homogenizers
  • Length (mm)340
  • Diameter (mm)37
  • DescriptionOpen-Slotted Generator Probe; 37 mm x 340 mm
  • Warranty2 year
Reviews
Q&A