PRO Scientific Multi-Prep Spider Tube Rack; 50 mL Tubes

Representative image only.

PRO Scientific Multi-Prep Spider Tube Rack; 50 mL Tubes

PRO Scientific | Mfr: 62-00500| Item: 0475197

Expand and upgrade your homogenizing capabilities

₹94,300.00INR / Each

₹94,300.00INR / Each

Buy It Together

Current Item

PRO Scientific Multi-Prep Spider Tube Rack; 50 mL Tubes
PRO Scientific Multi-Prep Spider Tube Rack; 50 mL Tubes
0475197

₹94,300.00INR / Each
+ + =
Total Price 672300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Parts and accessories compatible with PRO Scientific homogenizers.

Two year warranty
Specifications
  • Capacity (mL)50
  • MaterialMetal
  • Compatible WithPRO Scientific Multi-Prep Ultrasonic Homogenizers
  • Diameter (mm)305
  • DescriptionMulti-Prep Spider Tube Rack; 50 mL Tubes
  • Warranty2 year
Reviews
Q&A