PRO Scientific Multi-Prep Spider Tube Rack; 5 to 15 mL Tubes

Representative image only.

PRO Scientific Multi-Prep Spider Tube Rack; 5 to 15 mL Tubes

PRO Scientific | Mfr: 62-00150| Item: 0475196

Expand and upgrade your homogenizing capabilities

Call For Price

Call For Price

Buy It Together

Current Item

PRO Scientific Multi-Prep Spider Tube Rack; 5 to 15 mL Tubes
PRO Scientific Multi-Prep Spider Tube Rack; 5 to 15 mL Tubes
0475196

Call For Price
+ + =
Total Price 578000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Parts and accessories compatible with PRO Scientific homogenizers.

Two year warranty
Specifications
  • Capacity (mL)5 to 15
  • MaterialMetal
  • Compatible WithPRO Scientific Multi-Prep Ultrasonic Processor
  • Diameter (mm)229
  • DescriptionMulti-Prep Spider Tube Rack; 5 to 15 mL Tubes
  • Warranty2 year
Reviews
Q&A