PRO Scientific Multi-Prep Homogenizer System; 220V

Representative image only.

PRO Scientific Multi-Prep Homogenizer System; 220V

PRO Scientific | Mfr: 01-02620| Item: 0475195

Automated multi-sample homogenizing

Call For Price

Call For Price

Buy It Together

Current Item

PRO Scientific Multi-Prep Homogenizer System; 220V
PRO Scientific Multi-Prep Homogenizer System; 220V
0475195

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Process up to 6 samples at one time, Avoiding cross contamination
  • Easy load tube racks, 5ml-125ml tubes
  • Can perform 60 oscillations per minute
  • Store up to 10 programs in memory for quick access to routine homogenizations
  • Compact footprint preserves benchtop workspace
  • 2 year warranty

More About this Item

This benchtop homogenizing system automates sample processing for increased laboratory efficiency and more consistent results. Onboard memory stores up to 10 programs for quick setup of routine homogenizations. Self-engagement and disengagement of the generator probes plus vertical oscillations that mimic the activity of homogenization by hand thoroughly process your samples with greater control which ensures repeatability between samples.

Besides multi-sample processing, when processing a single sample or when developing a new program, the manual mode setting provides you with control of individual homogenizations. Choose the easy-loading tube rack that accommodates your sample tube size (5 to 15mL, 50mL, 100mL-125ml), and the reusable sterilizable generator probes suitable for your sample type. 220V Multi-Prep Homogenizer System model is available. Requires 12-Pack of Multi-Prep Probes and Spider Tube Rack.

Two year warranty
Specifications
  • Use with GeneratorsTube racks (04751-96 or -97) and Probes (04751-98 or -99)
  • Min Sample Size (mL)3
  • Max Sample Size (mL)40
  • Max Speed (rpm)18000
  • Min Speed (rpm)2000
  • Wattage (Out put)805
  • Power (VAC)220
  • Power (Hz)50/60
  • DescriptionHomogenizer System; 220V
  • Warranty2 year
Reviews
Q&A